Delta Faucet In2ition® 2-in-1 Shower
DRP62088
SPECIFICATIONS
- ADA Compliant
- No
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- Yes
- Collection
- In2ition®
- Color Finish
- Brilliance® Stainless
- Color Finish Category
- Stainless Steel
- Flow Rate
- 2.0 gpm
- Green
- WaterSense, Yes
- IAPMO Listed
- No
- Installation Type
- Shower Arm Mount, Wall Mount
- Material
- Brass, Metal
- NSF Certified
- No
- Showerhead Function
- 5
- Spray Type
- Fast Massage, Full Body, Full/Massage, Pause
- Trim Only
- No
- WaterSense Labeled
- Yes
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday