0 items

Delta Faucet Trinsic® 2 in. Wall Mount Towel Ring

D759460

Color Finish

Starting at $29.74
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembled dimensions: 5-11/16" x 2" x 6-13/32"
  • Extends 2" from wall
  • Includes mounting hardware and template

SPECIFICATIONS

ADA Compliant
No
Collection
Trinsic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Zinc

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday