2 x 1/2 in. Square Gasket Wall Elbow
2 x 1/2 in. Square Gasket Wall Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Faucet Height:
- 1/4 in
- Height:
- 1/4 in
- Length:
- 2 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.05 lb
- Width:
- 1/2 in