0 items

Delta Faucet Tesla® 20 in. Towel Bar

D75218

Color Finish

Starting at $92.66
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extends 3-3/8 in. from wall
  • Mounting hardware and mounting template included with product
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Wood blocking is preferable behind all wall surfaces

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Tesla®
Color Finish
Chrome
Color Finish Category
Chromes
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Metal
Width
3-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday