21-1/2mm Male Threaded Aerator in Chrome
21-1/2mm Male Threaded Aerator in Chrome
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- M21.5 x 1-6g male thread
- Guaranteed not to tarnish or corrode
- For use with bathroom sink faucets
- 1.5 gpm @ 60 psi
- Can also be used to convert 2.2 to 1.5 gpm on Talbott, Pilar Waterfall and Victorian single handle kitchen faucets
- Order RP46858 for removal wrench
- Lifetime limited warranty covers parts and finish defects
- Genuine Delta repair part
- 5.7 L/min @ 414 kPa
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- Model 2551, 3551, 4551, 500 and 501
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 91/100 in
- Diameter:
- 3/4 in
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Flow Rate:
- 1.5 gpm
- Height:
- 59/100 in
- IAPMO Listed -:
- No
- Length:
- 3/4 in
- Material:
- Plastic
- Maximum Height:
- 59/100 in
- NSF Certified:
- No
- Pressure - High:
- 60
- Pressure Compensating:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Thread Size:
- 21-1/2 mm
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.01 lb