0 items

Delta Faucet Vero® 24 in. Double Towel Bar

D77725

Color Finish

Starting at $169.98
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembled dimensions: 1-13/16 in. H x 7-1/4 in. D x 26-5/16 in. W
  • Back bar extends 3-11/32 in. from wall
  • Extends 7-1/4 in. from wall
  • Front bar extends 7-1/4 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordinates with the Vero bath collection
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Vero®
Color Finish
Chrome
Color Finish Category
Chromes
Height
1-13/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass
Width
7-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday