0 items

Delta Faucet Cassidy™ 24 in. Double Towel Bar

D79725

Color Finish

Starting at $95.43
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembled dimensions: 4-3/8 in. H x 7-9/16 in. D x 28-7/16 in. W
  • Bottom bar extends 7-1/2 in. from wall
  • Extends 7-9/16 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordinates with the Cassidy bath collection
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available

SPECIFICATIONS

ADA Compliant
No
Collection
Cassidy™
Color Finish
Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
24 in
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday