Delta Faucet 24 in. Grab Bar in Polished Chrome

D56302

Manufacturer Part #: 56302

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 60'' - 82'' stretchable metal hose
  • 24" decorative 1 1/4" wall grab bar
  • ADA slide mechanism

SPECIFICATIONS

ADA Compliant
Yes
CSA Certified
Yes
Depth
6-47/50 in
Diameter
1-1/4 in
Handle Material
Plastic
Height
2 in
Maximum Height
26-3/4 in
Side Spray
No
Type
Faucet
Weight
4

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday