Delta Faucet

24 in. Grab Bar in Brilliance Stainless

Part #D40024SS  |  Manufacturer Part #40024-SS

Color/Finish:
Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 24" long
  • 1 1/4" width
  • Available in four decorative finishes

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Capacity: 300 lbs

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 3-1/2 in

Diameter: 1-1/4 in

Handle Material: Brass

Height: 24 in

IAPMO Listed: No

Installation Type: Concealed Screw

Length: 24 in

Material: Brass

Maximum Height: 24 in

Mount Type: Wall

Side Spray: No

Smart Home Enabled: No

Type: Accessory

Weight: 2.795

Weight Capacity: 300