24 in. Grab Bar in Stainless

Part #D56302SS  |  Item #4292013  |  Manufacturer Part #56302-SS

$ 271.01 EACH
(Pricing is for Stainless)

Color/Finish:
Stainless

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 60'' - 82'' stretchable metal hose
  • 24" decorative 1 1/4" wall grab bar
  • ADA slide mechanism

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A117.18.1

CARB OTC LEED Compliant: No

CSA Certified: Yes

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 6-47/50 in

Diameter: 1-1/4 in

Height: 26-3/4 in

Length: 24 in

Material: Plastic

Maximum Height: 26-3/4 in

Mount Type: Wall

Side Spray: No

Smart Home Enabled: No

Weight: 4.05