24 in. Grab Bar in Venetian Bronze

You last purchased this on
 
Delta Faucet

Universal Showering 24 in. Grab Bar in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering 24 in. Grab Bar in Venetian Bronze

  • Fast #
  • Part #D40024RB
  • Item #4275055
  • Manufacturer Part #40024-RB
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1-1/4 in. width
  • Available in four decorative finishes
  • 24 in. long
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
3-1/2 in
Diameter:
1-1/4 in
GSA Approved:
No
Hardware Included:
No
IAPMO Listed -:
No
Length:
24 in
Material:
Brass
Mount Type:
Concealed, Wall
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Style:
Traditional
Weight:
5 lb
Weight Capacity:
300 lb