26-3/4 in. Shower Rail in Venetian Bronze
Universal Showering 26-3/4 in. Shower Rail in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 24" decorative 1-1/4" wall grab bar
- ADA slide mechanism
- 60'' - 82'' stretchable metal hose
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A117.18.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal Showering
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 6-47/50 in
- Diameter:
- 1-1/4 in
- GSA Approved:
- No
- Hose Length:
- 82 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Overall Height:
- 24 in
- Side Spray:
- No
- Slide Bar Height:
- 26-3/4 in
- Smart Home Enabled:
- No
- Weight:
- 4.05 lb