0 items

Delta Faucet Arzo® 24 in. Towel Bar Arzo

D77524

Color Finish

Starting at $77.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembled dimensions: 2-1/8 in. H x 3-1/2 in. D x 26-1/8 in. W
  • Extends 3-1/2 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordinates with the Arzo bath collection
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
Collection
Arzo®
Color Finish
Stainless
Color Finish Category
Stainless Steel
Depth
3-1/2 in
Height
2-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday