0 items

Delta Faucet Charlotte® 24 in. Towel Bar

D692485

Color Finish

Starting at $134.46
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Charlotte®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
2-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass
Width
3-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday