0 items

Delta Faucet Traditional® 24 in. Towel Bar

D69524

Color Finish

Starting at $126.16
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2-1/2" diameter flange
  • 24" long
  • Coordinates beautifully with Brizo "Classic" and "Belle" collections

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Traditional®
Color Finish
Chrome
Color Finish Category
Chromes
Height
2-7/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass
Width
3-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday