0 items

Delta Faucet Victorian® 24 in. Towel Bar

D75224

Color Finish

Starting at $87.7
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembled dimensions: 3-5/16 in. H x 6-1/4 in. D x 27-5/8 in. W
  • Extends 6-1/4 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordinates with the Victorian bath collection
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available

SPECIFICATIONS

ADA Compliant
No
Collection
Victorian®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
6-1/4 in
Height
3-31/100 in
Installation Type
Wall Mount
Length
24 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday