0 items

Delta Faucet Linden™ 24 in. Towel Bar

D79424

Color Finish

Starting at $41.12
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembled dimensions: 2-1/2" x 3-1/2" x 27-15/16"
  • Includes mounting hardware and template
  • Lifetime limited warranty

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Linden™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/2 in
Height
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday