0 items

Delta Faucet Cassidy™ 24 in. Towel Bar

D79724

Color Finish

Starting at $47.88
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembled dimensions: 2-1/2" x 4-17/32" x 26-1/2"
  • Extends 4-17/32" from wall
  • Includes mounting hardware and template

SPECIFICATIONS

ADA Compliant
No
Collection
Cassidy™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-1/2 in
Height
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Zinc
Width
24-1/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday