24 in. Towel Bar in Venetian Bronze

Part #D41319RB  |  Item #4783791  |  Manufacturer Part #41319-RB

$ 102.20 EACH
(Pricing is for Venetian Bronze)

Color/Finish:
Venetian Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Also functions as assist bar
  • Diameter: 7/8"
  • Extends 4-3/8" from wall
  • Supports loads exceeding 250 lbs when properly installed
  • Mounting hardware included
  • Retrievable assist bar wall anchor included

Specifications

ADA Compliant: No

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 4-19/50 in

Diameter: 26-19/50 in

Height: 5 in

Installation Type: Wall Mount

Length: 26-19/50 in

Material: Stainless Steel

Maximum Height: 5 in

Mount Type: Wall

Number of Bars: 2

Projection: 4-3/8 in

Side Spray: No

Smart Home Enabled: No

Weight: 3.5

Width: 26-19/50 in