24 in. Shower Rail in Brilliance® Stainless
24 in. Shower Rail in Brilliance® Stainless
Frequently Purchased Together
Product Details
- Features 24 in. Contemporary slide bar / grab bar
- ADA compliant adjustable hand shower mount and hose
- Includes 60 in. - 82 in. stretchable metal hose
- Stainless complements nearly any look, be it traditional, transitional or contemporary
- Includes round wall elbow
- Brilliance Stainless versatile finish has subtle, warm undertones making it an excellent match with nickel or stainless steel
- Hand Shower sold separately
- ADA compliant grab bar when installed per accessibility guidelines of the act
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Deck Plate Included:
- No
- GSA Approved:
- No
- Handle Material:
- Metal
- Height:
- 6-63/100 in
- IAPMO Listed -:
- No
- Material:
- Metal
- Maximum Height:
- 6-63/100 in
- NSF Certified:
- No
- Overall Height:
- 27-1/2 in
- Showerhead Function:
- Not Included
- Side Spray:
- No
- Slide Bar Height:
- 24 in
- Smart Home Enabled:
- No
- Type:
- Faucet
- Weight:
- 5.622 lb