0 items

Delta Faucet Decor Assist™ 24 x 2-1/2 in. Transitional Towel Bar with Assist Bar

D41419

Color Finish

Starting at $76.28
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dual function grab bar and towel bar
  • Mounting hardware included

SPECIFICATIONS

ADA Compliant
No
Collection
Decor Assist™
Color Finish
Chrome
Color Finish Category
Chromes
Height
4-5/8 in
Installation Type
Wall Mount
Length
24 in
Material
Zinc

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday