0 items

Delta Faucet Charlotte® 24 x 4-1/2 in. Double Towel Bar

D692585

Color Finish

Starting at $185.92
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
Collection
Charlotte®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
4-1/2 in
Installation Type
Wall Mount
Length
24 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday