0 items

Delta Faucet Dryden™ 24 x 6-1/8 in. Double Towel Bar

D75125

Color Finish

Starting at $95.93
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembled dimensions: 4-7/32 in. H x 6-1/8 in. D x 26-1/8 in. W
  • Bottom bar extends 6-3/8 in. from wall
  • Extends 6-1/8 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordinates with the Dryden bath collection
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Top bar extends 3-1/8 in. from wall

SPECIFICATIONS

ADA Compliant
No
Collection
Dryden™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
6-1/8 in
Height
4-13/64 in
Installation Type
Wall Mount
Length
24 in
Material
Brass

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday