Delta Faucet 2.5 gpm 5-Setting Touch Clean Showerhead

D52635PK

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3 1/2" spray face
  • Chrome
  • Flow rate: 2.5 gpm at 80 psi
  • Spray settings: massage, full with massage, soft drench, soft drench with full and full body

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-1/2 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
Showerhead Flow Rate
2.5
Showerhead Function
5
Spray Type
Full Spray, Full Spray w/ Massage, Massage Spray, Soft Drench, Soft Drench w/ Full Spray
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday