26-19/50 in. Towel Bar in Champagne Bronze

You last purchased this on
 
Delta Faucet

Décor Assist 26-19/50 in. Towel Bar in Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Décor Assist 26-19/50 in. Towel Bar in Champagne Bronze

  • Fast #
  • Part #D41319CZ
  • Item #4783707
  • Manufacturer Part #41319-CZ
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Diameter: 7/8"
  • Extends 4-3/8" from wall
  • Also functions as assist bar
  • Retrievable assist bar wall anchor included
  • Mounting hardware included
  • Supports loads exceeding 250 lbs when properly installed
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-3/8 in
Base Plate Width:
2-3/8 in
CARB OTC LEED Compliant:
No
Collection:
Décor Assist
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance® Champagne Bronze
GSA Approved:
No
Hardware Included:
Yes
Height:
5 in
IAPMO Listed -:
No
Length:
24 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
2
Overall Width:
26-3/8 in
Projection:
4-3/8 in
Shape:
Round
Side Spray:
No
Smart Home Enabled:
No
Style:
Traditional
Towel Bar Included:
Yes
Weight:
3.5 lb
Weight Capacity:
300 lb
Width:
26-19/50 in