Delta Faucet 27-1/2 in. Adjustable Slide and Grab Bar Assembly with Elbow

D51600

Color Finish

Starting at $201.32
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA compliant adjustable hand shower mount and hose
  • ADA compliant grab bar when installed per accessibility guidelines of the act
  • Features 24" Contemporary slide bar / grab bar
  • Hand Shower sold separately
  • Includes 60"-82" stretchable metal hose
  • Includes round wall elbow

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Color Finish
Stainless
Color Finish Category
Stainless Steel
Faucet Mount
Wall Mount
Height
27-1/2 in
IAPMO Listed
No
Material
Metal
NSF Certified
No
Trim Only
No
Type
D51600SS
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday