0 items

Delta Faucet Traditional® 3-1/2 x 2-1/20 in. Towel Bar in Brilliance Polished Brass

D740PB

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Beautifully combines form and function
  • Coordinating accessories extend the look throughout the bath
  • Finish guaranteed not to tarnish or corrode
  • From a complete line of bath accessories for a perfect match to the Innovations bath fittings

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Traditional®
Color Finish
Brilliance® Polished Brass
Color Finish Category
Brass Tones
Depth
3-1/2 in
Height
2-1/20 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday