Delta Faucet 3-1/2 in. Removable Spout Decal

DRP17472

Length

3-1/2 in

$1.34

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

GSA Approved
No
IAPMO Listed
No
Length
3-1/2 in
NSF Certified
No
WaterSense Labeled
No
Width
2-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday