Delta Faucet

3-13/100 x 2-3/4 in. Mounting Bracket

Part #DRP38676  |  Manufacturer Part #RP38676

Length:

3-13/100 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Energy Star Compliant: No

Faucet Part Type: Mounting Bracket

Length: 3-13/100 in

NSF Certified: No

Side Spray: No

Type: Faucet

WaterSense Labeled: No

Weight: 0.31