Delta Faucet 3-3/16 in. Tub Spout with Diverter

DU1075PK

Color Finish

Starting at $21.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 5 1/4" diverter tub spout
  • Slip fit 1/2" CWT
  • Threaded 1/2" or 3/4" IPS

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Commercial
CSA Certified
Yes
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Diameter
2-1/2 in
End Connection 1
CWT
End Connection 2
IPS
End Connections
CWT x IPS
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
GSA Approved
No
Height
3-3/16 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Spout Reach
5-3/8 in
Spout Type
Diverter
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday