0 items

Delta Faucet Classic® 3-7/10 in. Double Handle Knob Kit

DH21

Color Finish

Starting at $14.02
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Add to select LHP models to complete the look
  • Complete handle kit
  • For use with two-handle bar/prep, kitchen, laundry and lavatory faucets
  • Sold in Pairs

SPECIFICATIONS

ADA Compliant
No
Collection
Classic®
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Handle Material
Acrylic
Handle Type
Knob
Length
7-1/10 in
Material
Brass
Number of Handles
Single Handle
Width
3-7/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday