0 items

Delta Faucet Vero® 3-Function 2-Port Diverter Trim

DT11853

Color Finish

Starting at $158.68
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in chrome, Venetian Bronze, Champagne Bronze, or Brilliance Stainless finishes
  • For use with R11000 diverter rough-in
  • Includes valve cartridge

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Vero®
Color Finish
Champagne Bronze
Color Finish Category
Bronze Tones
Handle Material
Metal
Handle Type
Lever
Height
4-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Zinc
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Diverter Valves
Width
4-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday