0 items

Delta Faucet Addison™ 3-Hole Centerset Lavatory Faucet with Double Lever Handle and 4-7/8 in. Spout Height

D2592MPUDST

Color Finish

Starting at $217.94
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3-hole 4" installation
  • ADA Compliant
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Metal pop-up
  • Rigid spout
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Addison™
Color Finish
Stainless
Color Finish Category
Stainless Steel
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Flow Rate
1.2 gpm @ 60 psi, 4.5 L/min @ 414 kPa
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Zinc
NSF Certified
No
Number of Handles
Two Handle
Spout Height
7 in
Spout Reach
5 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes
Width
9-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday