7 in. Metal Escutcheon and Gasket Kit in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

7 in. Metal Escutcheon and Gasket Kit in Brilliance® Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

7 in. Metal Escutcheon and Gasket Kit in Brilliance® Stainless

  • Fast #
  • Part #DRP78358SS
  • Item #5074749
  • Manufacturer Part #RP78358SS
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 6 in. width covers extra sink holes
  • Includes gasket
  • For use with Delta's Modern and Ara bath collections
  • Lifetime limited warranty
  • Optional deck plate for use with Modern bathroom faucets
  • Genuine Delta repair part
  • Single-hole mounting
  • Backed by Delta faucet's lifetime limited warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Modern 567LF Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Deck Plate Included:
No
Depth:
2-13/100 in
Faucet Part Type:
Escutcheon and Gasket Kit
GSA Approved:
No
Height:
3/16 in
IAPMO Listed -:
No
Length:
7 in
Material:
Metal
NSF Certified:
No
Number of Holes:
3 Hole
Origin:
Global
Side Spray:
No
Smart Home Enabled:
No
Style:
Modern
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.3 lb
Width:
3-1/2 in