3-Hole Kitchen Faucet with Double Lever Blade Handle and Gooseneck Spout in Polished Chrome

Part #D26T3934  |  Item #2371031  |  Manufacturer Part #26T3934

$ 209.23 EACH

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: Delta Faucet 3-Hole Kitchen Faucet with Double Lever Blade Handle and Gooseneck Spout in Polished Chrome / $209.23

Product Details

  • Teck® commercial
  • Aerator: 1.5 gpm
  • Red/blue handle indicators
  • Vandal resistant wrist blade handles
  • Chrome

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Cartridge Type: Washerless

Center Size: 8 in

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Connection: IPS

Faucet Connection Size: 3/8 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Washerless

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Wristblade

Kitchen Faucet Type: Two Handle

Lead Law Compliant: Yes

Material: [Brass, Metal]

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Reach: 6 in

Spout Swivel: 360°

Spout Type: [Swivel, High Arc]

Trim Only: No

Weight: 6.15