0 items

Delta Faucet Kate 3-Hole Kitchen Faucet with Single Lever Handle and Soap Dispenser

D16970SDDST

Color Finish

Starting at $251.96
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3-hole 6-16 in. installation
  • Assembled dimensions: 14-5/16 in. H x 11-9/16 in. D x 6-11/16 in. W
  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • High-arc pull-down swivels 360degrees
  • Includes matching finish soap dispenser
  • MagnaTite docking keeps the kitchen pull-down spray wand firmly in place with a powerful integrated magnet, so it stays docked when not in use
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Touch-Clean spray holes allow for easy removal of hard water build-up

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
4 in
Collection
Kate
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
14-5/16 in
Spout Reach
9-1/4 in
Spout Swivel
360°
Spout Type
High Arc Pull Down
Trim Only
No
Width
6-11/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday