0 items

Delta Faucet Leland® 3-Hole Roman Tub Faucet Teapot Double Deck or Ledge Mount (Trim Only)

DT2778LHP

Color Finish

Starting at $154.27
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 7 1/8" long rigid slip-on spout
  • Flexible deck or ledge mount
  • Less handles
  • Trim only

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Center Size
8 in - 16 in
Collection
Leland®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
19 gpm
Handle Type
Less Handles
IAPMO Listed
Yes
Material
Brass, Metal
Number of Handles
Two Handle
Spout Height
3-3/16 in
Spout Reach
7-1/8 in
Spout Type
Rigid Slip-On
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday