3 in. 13 oz Kitchen Soap Dispenser in Brilliance Champagne Bronze

Part #DRP1002CZ  |  Item #4203484  |  Manufacturer Part #RP1002CZ

$ 55.90 EACH
(Pricing is for Champagne Bronze)

Color/Finish:
Champagne Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For use as soap or lotion dispenser
  • Large capacity 13-ounce bottle
  • Refillable from above the deck
  • Includes refill funnel

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Capacity: 13 oz

Color Finish: Champagne Bronze

Color Finish Category: Bronze Tones

Depth: 4-69/100 in

Handle Material: Plastic

IAPMO Listed: No

Material: Plastic

Maximum Height: 3 in

Product Type: Accessory

Side Spray: No

Smart Home Enabled: No

Spout Height: 3 in

Spout Reach: 3-1/2 in

Spout Swivel: 360°

Spout Type: Swivel

Type: Accessory

Weight: 0.945