Delta Faucet
3 in. 13 oz Kitchen Soap Dispenser in Polished Chrome
Part #DRP1002 | Item #4052144 | Manufacturer Part #RP1002
Product Details
- For use as soap or lotion dispenser
- Large capacity 13-ounce bottle
- Refillable from above the deck
- Includes refill funnel
Documents
Specifications
ADA Compliant: No
Capacity: 13 oz
Color Finish: Chrome
Color Finish Category: Chromes
Depth: 4-69/100 in
Handle Material: Plastic
Installation Type: Deck Mount
Material: Plastic
Maximum Height: 3 in
Product Type: Accessory
Side Spray: No
Smart Home Enabled: No
Spout Height: 3 in
Spout Reach: 3-1/2 in
Type: Accessory
Weight: 0.94