Delta Faucet
3 in. 13 oz Kitchen Soap Dispenser in Polished Chrome
Part #DRP50813 | Item #3628824 | Manufacturer Part #RP50813
Product Details
- Large capacity 13-oz. bottle
- Refillable from above the deck
- Includes refill funnel
- 2-13/16 in. maximum deck thickness
Documents
Specifications
ADA Compliant: No
Application: Accessories
Capacity: 12.5 oz
Color Finish: Chrome
Color Finish Category: Chromes
Deck Plate Included: No
Depth: 2-1/4 in
Height: 12-81/100 in
Installation Type: Deck Mount
Material: Plastic
Maximum Height: 12-81/100 in
Product Type: Accessory
Side Spray: No
Smart Home Enabled: No
Spout Reach: 3-5/8 in
Supply Lines Included: No
Weight: 0.72