3 in. Shower Arm and Flange in Chrome

You last purchased this on
 
Delta Faucet

3 in. Shower Arm and Flange in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

3 in. Shower Arm and Flange in Chrome

  • Fast #
  • Part #DU4996
  • Item #4291954
  • Manufacturer Part #U4996
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes flange
  • Shower head sold separately
  • Extends 3 in. down from ceiling
  • 1/2 in. (12.7 mm) IPS male threads
  • Backed by Delta faucet's lifetime limited warranty
  • Durable brass construction for years of reliable use
  • 2-1/2 in. outside diameter
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-3/4 in
Diameter:
2-3/8 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
Delta
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Ceiling Mount
Length:
3 in
Material:
Brass
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Style:
Traditional
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.234 lb