2-31/100 in. Brass Trim Ring for R1817, T1817 and T1837
Jetted Shower™ 2-31/100 in. Brass Trim Ring for R1817, T1817 and T1837
Package Quantity Info:
EA: 1 IP: 1 PT: 4998-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- R1817, T1817, T1837
- Collection:
- Jetted Shower™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Depth:
- 2-31/100 in
- Faucet Part Type:
- Trim Ring
- GSA Approved:
- No
- Height:
- 81/100 in
- IAPMO Listed -:
- No
- Length:
- 2-31/100 in
- Material:
- Brass
- Maximum Height:
- 81/100 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.25 lb
- Width:
- 2-31/100 in