0 items

Delta Faucet 3-Way Shower Arm Diverter with Hand Shower Mount

DU4920PK

Color Finish

Starting at $50.37
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA flip lever control
  • Brass construction

SPECIFICATIONS

ADA Compliant
Yes
CSA Certified
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
Male
End Connections
IPS x Male
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Green
WaterSense, Yes
Material
Brass
NSF Certified
No
WaterSense Labeled
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday