0 items

Delta Faucet Victorian® 30 in. Towel Bar

D75030

Color Finish

Starting at $63.59
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembled dimensions: 2-3/32" x 3-5/8" x 33-17/32"
  • Extends 3-9/16" from wall
  • Includes mounting hardware and template

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Victorian®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-5/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
30 in
Material
Brass
Width
3-9/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday