0 items

Delta Faucet Trinsic® 30 in. Towel Bar

D75930

Color Finish

Starting at $65.36
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembled dimensions: 2-1/4 in. H x 3-3/8 in. D x 33-1/4 in. W
  • Extends 3-3/8 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordinates with the Trinsic bath collection
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available

SPECIFICATIONS

ADA Compliant
No
Collection
Trinsic®
Color Finish
Stainless
Color Finish Category
Stainless Steel
Installation Type
Wall Mount
Length
30 in
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday