Delta Faucet
3/4 in. Universal Battery Box
Part #DRP78389 | Item #5109656 | Manufacturer Part #RP78389
$
15.37
EACH
Product Details
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Faucet Part Type: Battery Box
GSA Approved: No
IAPMO Listed: No
Length: 10-3/4 in
NSF Certified: No
Side Spray: No
Smart Home Enabled: No
Type: Faucet
Weight: 0.3
Width: 3/4 in