0 items

Delta Faucet 36 in. Grab Bar

D41836

Color Finish

Starting at $107.1
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Concealed mounting
  • Decorative grab bar
  • Diameter flanges: 3"
  • Diameter: 1-1/4"
  • Extends 2-3/4" from wall
  • Grab bar wall anchor included
  • Mounting hardware included
  • Supports up to 500 lbs when properly installed
  • Wall clearance: 1-1/2"

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Capacity
500 lbs
Color Finish
Stainless
Color Finish Category
Stainless Steel
Diameter
3-1/2 in
Height
2-3/4 in
Installation Type
Concealed Screw
Length
36 in
Material
Stainless Steel
Width
1-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday