Delta Faucet

36 in. Grab Bar in Champagne Bronze

Part #D41736CZ  |  Item #4783706  |  Manufacturer Part #41736-CZ

$ 124.67 EACH
(Pricing is for Champagne Bronze)

Color/Finish:
Champagne Bronze

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  3
  • Pallet:  63
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Decorative grab bar
  • Diameter: 1-1/4"
  • Extends 2-3/4" from wall
  • Concealed mounting
  • Diameter flanges: 3"
  • Wall clearance: 1-1/2"
  • Mounting hardware included
  • Grab bar wall anchor included
  • Supports up to 500 lbs when properly installed

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

Capacity: 500 lbs

Color Finish: Champagne Bronze

Color Finish Category: Bronze Tones

Depth: 3-41/100 in

Diameter: 39 in

Handle Material: Stainless Steel

Height: 3-3/100 in

Installation Type: Concealed Screw

Length: 39 in

Material: Stainless Steel

Maximum Height: 3-3/100 in

Mount Type: Wall

Side Spray: No

Smart Home Enabled: No

Type: Accessory

Weight: 5.85

Weight Capacity: 500

Width: 39 in