Delta Faucet 3/8 x 1/2 in. UNEF Reducing PEX Compression Adapter 10 Pack in Polished Chrome for 751-DST Dryden Single-Handle Vessel Lavatory Faucet

DRP63264

Manufacturer Part #: RP63264

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1/2 in

    DRP63264

    Manufacturer Part #: RP63264

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Faucets
Clean Bagged
No
End Connections
UNEF
Fitting Type
Reducing
Height
1 in
NSF Certified
No
Side Spray
No
Type
Faucet
Width
3 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday