4-1/4 in. Extension Kit for Lorain® 25716LF
4-1/4 in. Extension Kit for Lorain® 25716LF
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Extends mounting depth by 1 1/4" to allow installation through thicker, solid surface countertops
- Kit includes: 2 lead-free brass shank extensions, 2 rubber seals, and 2 plastic spacers
- Compatible with centersets from the following collections: Cassidy, Leland, Classic, Windemere, and Foundations
Documents
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Extension Kit
- Fits Brand:
- Delta
- Fits Model:
- Lorain® 25716LF
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 4-1/4 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.6 lb
- Width:
- 3-1/2 in